PORTWEST A635 CUT B13 PU ECONOMY GLOVES 4X42B BLACK XL

A635 - Eco-Cut Glove

See technical information
References
Portwest:A635K8RXL
Rubix:2589059
EAN:5036108252633
brand logo
brand logo
Technical specifications
Typeglove
Size10
Main materialpolyester
See all Specifications

Product details : PORTWEST A635 CUT B13 PU ECONOMY GLOVES 4X42B BLACK XL


The Eco-Cut Glove conforms to level B cut resistance and is ideal for tasks where the risk of injury is low. Featuring all the staple benefits of comfort, dexterity and grip but at a very affordable price.
Colour : Black
brand logo

Technical specifications


Attributes
Typeglove
Size10
Main materialpolyester
Abrasion resistance level4
Coating of the glovespolyurethane
Length260 mm
Materialpolyester, glass fibre, elastane
Show UNSPSC/ECL@SS
£ 2.41 excl. VAT
/ Each
£ 2.89 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (2)