SKYTEC SKY292 NINJA SILVER PU PALM CUT C PROTECTION GLOVES GREY 8/M
Cut Resistance Glove
See technical informationSee documentsReferences
Skytec:NINJASILVERPLUS-8
Rubix:117A2220
EAN:10000000000472




Documents
Product details : SKYTEC SKY292 NINJA SILVER PU PALM CUT C PROTECTION GLOVES GREY 8/M
Outstanding cut resistance whilst maintaining a high degree of comfort and dexterity. PU coating protects the hand from oils and grease delivering effective long lasting grip.
Strengths
•Maximum cut resistance at cut level 5 (EN388)
Excellent grip in wet, oily or dry conditions
High durability resistance to rips and abrasion
Glove retains flexibility despite its high protection levels
Machine knitted liners made with High Performance Polyethylene and glass yarn to provide a good cut resistance barrier, while offering dexterity and comfort
Coated with polyurethane on palm up to fingers
Breathable liner helps keep hands cool
Excellent grip in wet, oily or dry conditions
High durability resistance to rips and abrasion
Glove retains flexibility despite its high protection levels
Machine knitted liners made with High Performance Polyethylene and glass yarn to provide a good cut resistance barrier, while offering dexterity and comfort
Coated with polyurethane on palm up to fingers
Breathable liner helps keep hands cool
Applications
Bottling/Canning;Mechanical Inspection;Metal Fabrication;Paint Spraying
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | m |
| Cutting resistance level | 5 |
| Main material | polyurethane |
| Coating of the gloves | polyurethane |
| Material | polyurethane (coating);hppe (liner) |
Show UNSPSC/ECL@SS
£ 15.16 excl. VAT
/ Each
£ 18.19 incl. VAT
- In stock: Next day delivery
