Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 8255 LEATHER GLOVE 9 L
TEGERA 8255 LEATHER GLOVE 9 L
Leather glove TEGERA 8255
References
tegera:
8255-9
rubix:
386A1698
ean:
7340118317748
Technical specifications
Size
9
Cutting resistance level
3
Main material
Leather
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8255 LEATHER GLOVE 9 L
TEGERA® 8255, Cut resistant glove, fully lined, 0,65-0,8 mm full grain goatskin of top quality, cut resistance level B, KEVLAR® fiber, Cat. II, water repellent, for allround work
Technical specifications
Attributes
Size
9
Cutting resistance level
3
Main material
Leather
Abrasion resistance level
2
Coating
Without
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.60
excl. VAT
/
Each
£
45.12
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST A688YERXL PROCUT 5 LINER GLOVE YELLOW SIZE XL
TRAFFIGLOV TG5895 LATEX/NITRILE FOAM D'DIPPED GREEN 4X42D GLOVES 9/L
ANSELL 11-427 HYFLEX 4X32B INTERCEPT 3/4 COATED GLOVES GRY/YEL SIZE 10
TEGERA 8815 SYNTHETIC GLOVE CRF OMNI INFINITY 7 S
ANSELL 11-947 HYFLEX 4X42B INCPT 3/4 NITRILE GLOVES BLU/BLK SIZE 10
PORTWEST A625Y8RXL VIS-TEX 5 CUT RESISTANT GLOVE YEBK SIZE XL
GISS 895957 G-HIGH CUT NIT F GLOVES 3X44F 15GG GREY 8
ANSELL 11-581 CUT F 21 GAUGE GLOVE 8 / M
ANSELL 11-515 HYFLEX 4X42E NITRILE FOAM DIPPED GLOVES YEL/ORG SIZE 10
"ANSELL 11-250-12-N HYFLEX 2X42B NO THUMB ARM SLEEVE BLK NARROW 12"""
TEGERA 439 SYNTHETIC GLOVE 12 3XL
TEGERA 430 SYNTHETIC GLOVE CRF 9 L
GISS 895964 G-SOFT CUT PU D GLOVES 4X43D 18GG GREY 8
TEGERA 8805 SYNTHETIC GLOVE CRF INFINITY 10 XL
ANSELL 11-518VP HYFLEX 3X31B DYNEEMA PU COATED GLOVES BLU SIZE 7