References
Draper:82721
Rubix:382A7686
Manufacturer :82721
EAN:5010559827213


Technical specifications
| Size | l |
|---|---|
| Coating of the gloves | latex |
| Abrasion resistance level | 2 |
Product details : DRAPER 82721 H.D.LATEX COATED ORANGE GLV L
Multi purpose 10g polyester seamless gloves natural latex coated palms and fingertips providing extra grip and good protection from tears and punctures.
Technical specifications
Attributes
| Size | l |
|---|---|
| Coating of the gloves | latex |
| Abrasion resistance level | 2 |
| Main material | polyester |
| Packaging | display packed |
| Colour | orange |
| Material | 10g polyester seamless gloves with natural latex coated palms and fingertips |
Show UNSPSC/ECL@SS
£ 2.50 excl. VAT
/ Each
£ 3.00 incl. VAT
- Delivery usually within ( 7 ) days