TEGERA 910 TEXTILE GLOVE CRF 6 XS

Cut resistant gloves 910 TEGERA®

See technical informationSee documents
References
Tegera:910-6
Rubix:386A2135
EAN:7392626074552
brand logo
Technical specifications
Typeglove
Size6
Cutting resistance levelc
See all Specifications
Documents

Product details : TEGERA 910 TEXTILE GLOVE CRF 6 XS


A soft and flexible liner glove with CRF® technology and cut protection level C. Without dipping for good fingertip feel. Color with high visibility. Suitable for all-round work such as assembly, inspection, sheet metal work, and workshop tasks in dry environments.
Soft liner glove with CRF® technology and cut protection level C, for all-round work.

Strengths

High visibility colour, Soft

Applications

PIM_TEAM

Technical specifications


Attributes
Typeglove
Size6
Cutting resistance levelc
Main materialhppe
Food contactno
Usage environmentdry
Abrasion resistance level2
ESDno
Coating of the gloveswithout
Show UNSPSC/ECL@SS
£ 12.00 excl. VAT
/ Each
£ 14.40 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)