HyFlex 11541
Size | 6 |
---|---|
Cutting resistance level | D |
Main material | Para-Aramid |
Features an ultra lightweight liner with INTERCEPT TECHNOLOGY™ yarns that provides protects against cuts and lacerations
The liner also features ZONZ™ Comfort Fit technology for breathability and ergonomic movement
The palm-dipped coating and the FORTIX™ formulation in these lightweight cut-resistant gloves provide enhanced abrasion resistance and grip
To provide all four advanced performance technologies, including high cut protection, in a comfortable, flexible ultralight weight style, is a game changer for applications where workers have traditionally guarded against cut risks with heavier styles that limit their dexterity and breathability
Size | 6 |
---|---|
Cutting resistance level | D |
Main material | Para-Aramid |
Food contact | No |
Abrasion resistance level | 4 |
Coating | Nitrile |
Cuff style | Knitwrist |
Type | Glove |
Material | Kevlar®|Nylon|Spandex|Stainless steel |
In stock: Next day delivery