References
Tegera:457R-9
Rubix:386A0959
EAN:7340118432533

Product details : TEGERA 457R SYNTHETIC GLOVE 9 L
Soft and versatile cut protection glove, level C/ANSI cut A3. 13 gg knitted liner including 55% bio-circular Dyneema® fiber and 20% recycled polyester - an innovation that reduces dependence on fossil raw materials. New nitrile foam dipping with reduced usage of water. Touchscreen functionality.
Cut protection glove (C) made of bio-circular Dyneema® fiber. Good for the environment!
Strengths
Withstands contact heat up to 100°C, For touchscreen
Applications
Airport work, Assembly, Building and construction, Fine assembly, Inspection work, Machine operating, Warehouse work
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 9 |
| Cutting resistance level | x |
| Main material | polyester |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
| Colour | green |
Show UNSPSC/ECL@SS
£ 11.67 excl. VAT
/ Each
£ 14.00 incl. VAT
- Usually arrives within 14 working days
