PORTWEST A722 - Anti Impact Cut Resistant Glove
Size | 10 |
---|---|
Cutting resistance level | C |
Main material | Fiber Glass |
Size | 10 |
---|---|
Cutting resistance level | C |
Main material | Fiber Glass |
Abrasion resistance level | 4 |
Coating | Nitrile |
Colour | Black |
Material | Glass fibre, HPPE, Polyeste |
Usually arrives within 14 working days