PORTWEST AP81 CUT D13 LATEX AQUA GLOVES 3X43D BLUE L
Cut Resistant Gloves
See technical informationSee documentsReferences
Portwest:AP81B4RL
Rubix:201A7156
EAN:5036108305032



Documents
Product details : PORTWEST AP81 CUT D13 LATEX AQUA GLOVES 3X43D BLUE L
The Liquid Pro Cut Glove offers maximum liquid protection and a high level of cut resistance. The smooth latex is fully coated before a second latex foam palm dip is applied, this process ensures maximum grip. The Cut Level D/ANSI A4 liner provides excellent protection against high cut risks.
Strengths
•Level D cut resistance
Liquid Pro offers maximum liquid protection
Dual latex coating for additional protection in tough conditions
Seamless 13 gauge liner
Retail tag which aids presentation for retail sales
Liquid Pro offers maximum liquid protection
Dual latex coating for additional protection in tough conditions
Seamless 13 gauge liner
Retail tag which aids presentation for retail sales
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | l |
| Cutting resistance level | d |
| Main material | hppe |
| Abrasion resistance level | 4 |
| Coating of the gloves | latex |
| Material | hppe;nylon;glass fiber;latex foam |
Show UNSPSC/ECL@SS
£ 6.43 excl. VAT
/ Each
£ 7.72 incl. VAT
- Usually arrives within 14 working days