References
Uvex:6049107
Rubix:399A3593
Manufacturer :6049107
EAN:4048612027103

Product details : UVEX 60491 C500 SLEEVE 2X4XC LIME/ANTHRACITE SLEEVE M
The uvex C500 series sets standards regarding protection, comfort, flexibility, tactility and economy. This high-tech lower arm protection combines all of these qualities with the highest level of cut protection, level 5/C.
Strengths
•Highly flexible
Perfect fit with 3D ergo technology
Free of harmful substances in accordance with OEKO-TEX® standard 100
Silicone-free according to imprint test
Highly breathable thanks to uvex climazone
Perfect fit with 3D ergo technology
Free of harmful substances in accordance with OEKO-TEX® standard 100
Silicone-free according to imprint test
Highly breathable thanks to uvex climazone
Applications
Automotive industry;Assembly;Maintenance;Metalworking;Shipping/logistics;Sorting;Glass handling;Sheet metal processing;Maintenance;Paper industry;Building and construction industry;Iron/steel industry
Technical specifications
Attributes
| Type | have sleeves |
|---|---|
| Size | one size |
| Cutting resistance level | 5 |
| Main material | synthetic |
| Food contact | no |
| Length | 350 mm |
| Material | bamboo viscose;glass;hppe;polyamide |
Show UNSPSC/ECL@SS
£ 13.09 excl. VAT
/ Each
£ 15.71 incl. VAT
- Usually arrives within 14 working days
