Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885156 HSS TAP M16.0 X 2.0 TAPER
CUTLINE 885156 HSS TAP M16.0 X 2.0 TAPER
CUTLINE 885114 HSS TAP M2.0 X 0.4 TAPER
References
giss cutline:
885156
rubix:
215A7549
ean:
3660338384592
Technical specifications
Threading
M16x2,0
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885156 HSS TAP M16.0 X 2.0 TAPER
• General purpose metric coarse tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Threading
M16x2,0
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.03
excl. VAT
/
Each
£
26.44
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
CUTLINE 885199 HSS TAP M12.0 X 1.5 TAPER FINE
CUTLINE 885203 HSS TAP M14.0 X 1.25 SECOND FINE
CUTLINE 885251 HSS TAP M16.0 X 1.5 PLUG CONDUIT
DORMER E102M3NO8 TAP M3 X 0.50 MM 5974856
CUTLINE 885166 HSS TAP M24.0 X 3.0 SECOND
SPIRAL POINT TAP HSS GT 1/8 BSW
CUTLINE 885159 HSS TAP M18.0 X 2.5 TAPER
DOR HSS TAP 7/8NO8
CUTLINE 885280 HSS TAP UNC 5/16 X 18 TAPER
CUTLINE 885401 HSS STRAIGHT FLUTE TAP BSW 1 X 8 TAPER
CUTLINE 885485 HSS TAP 0BA TAPER
CUTLINE 885281 HSS TAP UNC 5/16 X 18 SECOND
DORMER E1191/4NO9 TAP 1/4 INCH X 19 5975650
DORMER E500M8NO1 TAP M8 X 1.25 MM 5977012
DORMER E500M1.6NO1 TAP M1.6 X 0.35 MM 5976987