M Hand Tap Straight Flute
Threading diameter | 3 mm |
---|---|
Thread | 0.5 mm |
Total length | 40 mm |
Threading diameter | 3 mm |
---|---|
Thread | 0.5 mm |
Total length | 40 mm |
Body material | HSS-E |
Drilling diameter | 2.5 mm |
Tail diameter | 3.5 mm |
Square drive adapter | 3,5 mm |
Usually arrives within 14 working days