Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885401 HSS STRAIGHT FLUTE TAP BSW 1 X 8 TAPER
CUTLINE 885401 HSS STRAIGHT FLUTE TAP BSW 1 X 8 TAPER
CUTLINE 885365 HSS STRAIGHT FLUTE TAP BSW 1/8 X 40 TAPER
References
giss cutline:
885401
rubix:
215A7786
ean:
3660338386954
Product details
Technical specifications
Product details : CUTLINE 885401 HSS STRAIGHT FLUTE TAP BSW 1 X 8 TAPER
• BSW individual tap
• Straight flute
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.10
excl. VAT
/
Each
£
74.52
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
GUHRING 00907 016.000 HAND TAPS 9009070160000
CUTLINE 885458 HSS TAP BSPF 1/4 X 19 PLUG
CUTLINE 885179 HSS TAP M5.0 X 0.5 SECOND FINE
CUTLINE 885391 HSS STRAIGHT FLUTE TAP BSW 9/16 X 12 PLUG
CUTLINE 885119 HSS TAP M2.5 X 0.45 PLUG
CUTLINE 885191 HSS TAP M10.0 X 1.25 SECOND FINE
CUTLINE 885397 HSS STRAIGHT FLUTE TAP BSW 3/4 X 10 PLUG
CUTLINE 885424 HSS TAP BSF 5/16 X 22 PLUG
DORMER E500M1.8NO1 TAP M1.8 X 0.35 MM 5977007
CUTLINE 885396 HSS STRAIGHT FLUTE TAP BSW 3/4 X 10 SECOND
DORMER E500M4.5NO2 TAP M4.5 X 0.75 MM 5976752
DORMER E500M1.8NO3 TAP M1.8 X 0.35 MM 5977015
DORMER E500M36NO1 TAP M36 X 4.00 MM 5976923
CUTLINE 885207 HSS TAP M16.0 X 1.5 TAPER FINE
DORMER E101M8NO8 TAP M8 X 1.25 MM 5974808