Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885135 HSS TAP M7.0X1.0 TAPER
CUTLINE 885135 HSS TAP M7.0X1.0 TAPER
CUTLINE 885114 HSS TAP M2.0 X 0.4 TAPER
References
giss cutline:
885135
rubix:
215A7528
ean:
3660338384387
Technical specifications
Threading
M7 x1,0
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885135 HSS TAP M7.0X1.0 TAPER
• General purpose metric coarse tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Threading
M7 x1,0
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.35
excl. VAT
/
Each
£
18.42
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
DORMER E102M12NO8 TAP M12 X 1.75 MM 5974819
CUTLINE 885199 HSS TAP M12.0 X 1.5 TAPER FINE
CUTLINE 885157 HSS TAP M16.0 X 2.0 SECOND
CUTLINE 885333 HSS TAP UNF 1/2 X 20 SECOND
DORMER E500M5NO2 TAP M5 X 0.80 MM 5976878
DOR HSS TAP M16NO7
GEDORE AF THREAD FILE 140 A 6409720
CUTLINE 885595 HSS SPIRAL POINT TAP 6BA
DORMER E500M6NO3 TAP M6 X 1.00 MM 5977162
DORMER E500M2.6NO1 TAP M2.6 X 0.45 MM 5975584
DOR HSS TAP 8-36NO9
CUTLINE 885492 HSS TAP BA 2 SECOND
GUHRING 00886 010.005 HAND TAPS 9008860100050
CUTLINE 885461 HSS TAP BSPF 3/8 X 19 PLUG
CUTLINE 885438 HSS TAP BSF 5/8 X 14 PLUG