Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00886 010.005 HAND TAPS 9008860100050
GUHRING 00886 010.005 HAND TAPS 9008860100050
Standard manual thread-cutters Gühring
References
gühring:
9008860100050
rubix:
345A2495
ean:
4031093262828
Technical specifications
Threading diameter
10
mm
Thread
1
mm
Total length
63
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00886 010.005 HAND TAPS 9008860100050
Technical specifications
Attributes
Threading diameter
10
mm
Thread
1
mm
Total length
63
mm
Thread depth
17
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.05
excl. VAT
/
Each
£
30.06
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00886 024.008 HAND TAPS 9008860240080
CUTLINE 885180 HSS TAP M5.0 X 0.5 PLUG FINE
CUTLINE 885317 HSS TAP UNF 10 X 32 TAPER
DORMER E500M2NO3 TAP M2 X 0.40 MM 5975730
CUTLINE 885123 HSS TAP M3.5 X 0.6 TAPER
DORMER E500M5X.9NO1 TAP M5 X 0.90 MM 5976902
DORMER E102M16NO8 TAP M16 X 2.00 MM 5974830
DORMER FINEST FLUTE SERIAL TAP E105 M15 X 1.5 NO.9
CUTLINE 885190 HSS TAP M10.0 X 1.25 TAPER FINE
DORMER E500M3.5NO1 TAP M3.5 X 0.60 MM 5975690
SPIRAL POINT TAP HSS GT 3/8 BSW
DORMER E500M12NO2 TAP M12 X 1.75 MM 5975293
CUTLINE 885596 HSS SPIRAL POINT TAP 4BA
CUTLINE 885176 HSS TAP M4.0 X 0.5 SECOND FINE
GUHRING 00984 004.166 HAND TAPS 9009840041660