M Hand Tap Straight Flute
Threading | M12 |
---|---|
Thread | 1.75 mm |
Total length | 75 mm |
Threading | M12 |
---|---|
Thread | 1.75 mm |
Total length | 75 mm |
Body material | HSS-E |
Drilling diameter | 10.3 mm |
Tail diameter | 9 mm |
Square drive adapter | 9 mm |
Coating | Nitride |
Usually arrives within 14 working days