Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885333 HSS TAP UNF 1/2 X 20 SECOND
CUTLINE 885333 HSS TAP UNF 1/2 X 20 SECOND
CUTLINE 885318 HSS TAP UNF 10 X 32 SECOND
References
giss cutline:
885333
rubix:
215A7720
ean:
3660338386299
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885333 HSS TAP UNF 1/2 X 20 SECOND
• UNF individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.16
excl. VAT
/
Each
£
30.19
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
DORMER E102M5NO8 TAP M5 X 0.80 MM 5974870
DOR HSCO TAP M24NO8
DORMER E500M24NO3 TAP M24 X 3.00 MM 5975663
DORMER HSS TAP 1NO8 E1151NO8
CUTLINE 885157 HSS TAP M16.0 X 2.0 SECOND
CUTLINE 885336 HSS TAP UNF 9/16 X 18 SECOND
CUTLINE 885370 HSS STRAIGHT FLUTE TAP BSW 5/32 X 32 PLUG
CUTLINE 885300 HSS TAP UNC 3/4 X 10 PLUG
CUTLINE 885193 HSS TAP M12.0 X 1.0 TAPER FINE
CUTLINE 885136 HSS TAP M7.0 X 1.0 SECOND
DORMER E500M2NO6 TAP M2 X 0.40 MM 5975732
DORMER FINEST FLUTE SERIAL TAP E105 M30 X 1.5 NO.9
DORMER E500M20NO3 TAP M20 X 2.50 MM 5975614
DORMER HSS TAP 3/4NO8 E1153/4NO8
CUTLINE 885332 HSS TAP UNF 1/2 X 20 TAPER