Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 05725 002.845 POWER TAPS 9057250028450
GUHRING 05725 002.845 POWER TAPS 9057250028450
Standard manual thread-cutters Gühring
References
gühring:
5725 2.845
rubix:
347A6554
manufacturer :
9057250028450
ean:
4049844111950
Technical specifications
Total length
56
mm
Body material
HSS
Product details
Technical specifications
Product details : GUHRING 05725 002.845 POWER TAPS 9057250028450
Technical specifications
Attributes
Total length
56
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.28
excl. VAT
/
Each
£
29.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 885458 HSS TAP BSPF 1/4 X 19 PLUG
DORMER E500M18NO6 TAP M18 X 2.50 MM 5975385
GUHRING 00985 006.350 HAND TAPS SET HSS 2 PARTS
CUTLINE 885565 HSS UNF SPIRAL POINT TAP 7/16 X 20 INCH
CUTLINE 885462 HSS TAP BSPF 1/2 X 14 TAPER
DOR HSS TAP 1.3/4NO9
DORMER E500M3.5NO1 TAP M3.5 X 0.60 MM 5975690
DORMER E500M7NO3 TAP M7 X 1.00 MM 5976999
CUTLINE 885470 HSS TAP BSPF 1 X 11 PLUG
CUTLINE 885146 HSS TAP M10.0 X 1.5 PLUG
CUTLINE 885595 HSS SPIRAL POINT TAP 6BA
DORMER E500M30NO3 TAP M30 X 3.50 MM 5976741
DORMER FINEST FLUTE SERIAL TAP E105 M20 X 1.5 NO.9
CUTLINE 885188 HSS TAP M10.0 X 1.0 SECOND FINE
DORMER E500M20NO1 TAP M20 X 2.50 MM 5975607