Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00863 004.000 HAND TAPS 9008630040000
GUHRING 00863 004.000 HAND TAPS 9008630040000
Standard manual thread-cutters Gühring
References
gühring:
9008630040000
rubix:
345A1783
ean:
4031093259521
Technical specifications
Threading diameter
4
mm
Thread
0.7
mm
Total length
45
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00863 004.000 HAND TAPS 9008630040000
Technical specifications
Attributes
Threading diameter
4
mm
Thread
0.7
mm
Total length
45
mm
Thread depth
12
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.43
excl. VAT
/
Each
£
14.92
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSS TAP 5/8NO9
GUHRING 00862 012.000 HAND TAPS 9008620120000
DORMER E105M15X1.0NO3 TAP 5974989
CUTLINE 885114 HSS TAP M2.0 X 0.4 TAPER
CUTLINE 885143 HSS TAP M9.0 X 1.25 PLUG
DORMER E500M11NO3 TAP M11 X 1.50 MM 5975486
DORMER E500M9NO2 TAP M9 X 1.25 MM 5977043
CUTLINE 885457 HSS TAP BSPF 1/4 X 19 SECOND
DORMER E500M1NO3 TAP M1 X 0.25 MM 5977035
DORMER E101M16NO8 TAP M16 X 2.00 MM 5974782
CUTLINE 885303 HSS TAP UNC 7/8 X 9 PLUG
CUTLINE 885176 HSS TAP M4.0 X 0.5 SECOND FINE
SPIRAL POINT TAP HSS GT 5/16 BSW
CUTLINE 885469 HSS TAP BSPF 1 X 11 SECOND
DORMER E500M9NO3 TAP M9 X 1.25 MM 5977047