Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885226 HSS TAP M24.0 X 2.0 SECOND FINE
CUTLINE 885226 HSS TAP M24.0 X 2.0 SECOND FINE
CUTLINE 885173 HSS TAP M3.0 X 0.35 SECOND FINE
References
giss cutline:
885226
rubix:
215A7618
ean:
3660338385285
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885226 HSS TAP M24.0 X 2.0 SECOND FINE
• General purpose metric fine tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.82
excl. VAT
/
Each
£
54.98
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
CUTLINE 885453 HSS TAP BSPF 1/8 X 28 TAPER
CUTLINE 885260 HSS TAP M32.0 X 1.5 PLUG CONDUIT
CUTLINE 885430 HSS TAP BSF 7/16 X 18 PLUG
CUTLINE 885347 HSS TAP UNF 1 X 12 TAPER
CUTLINE 885379 HSS TAP BSW 5/16 X 18 PLUG
DORMER E1083/8NO8 TAP 5975583
GUHRING 00886 018.008 HAND TAPS 9008860180080
CUTLINE 885131 HSS TAP M5.0 X 0.8 PLUG
CUTLINE 885195 HSS TAP M12.0 X 1.0 PLUG FINE
CUTLINE 885486 HSS TAP 0BA SECOND
DORMER E500M30NO3 TAP M30 X 3.50 MM 5976741
CUTLINE 885129 HSS TAP M5.0 X 0.8 TAPER
DORMER E500M4NO3 TAP M4 X 0.70 MM 5976774
DORMER E500M10NO2 TAP M10 X 1.50 MM 5975320
DORMER E500M4NO1 TAP M4 X 0.70 MM 5976765