Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00886 018.008 HAND TAPS 9008860180080
GUHRING 00886 018.008 HAND TAPS 9008860180080
Standard manual thread-cutters Gühring
References
gühring:
9008860180080
rubix:
345A2524
ean:
4031093262972
Technical specifications
Threading diameter
18
mm
Thread
1
mm
Total length
80
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00886 018.008 HAND TAPS 9008860180080
Technical specifications
Attributes
Threading diameter
18
mm
Thread
1
mm
Total length
80
mm
Thread depth
22
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.08
excl. VAT
/
Each
£
70.90
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 885372 HSS STRAIGHT FLUTE TAP BSW 3/16 X 24 SECOND
CUTLINE 885126 HSS TAP M4.0 X 0.7 TAPER
GUHRING 00985 012.700 HAND TAPS 9009850127000
DORMER E500M16NO1 TAP M16 X 2.00 MM 5975340
CUTLINE 885297 HSS TAP UNC 5/8 X 11 PLUG
CUTLINE 885588 HSS BSF SPIRAL POINT TAP 1/2 X 16
DORMER E500M9NO1 TAP M9 X 1.25 MM 5977040
DORMER E500M2NO1 TAP M2 X 0.40 MM 5975724
CUTLINE 885502 HSS TAP BA 5 PLUG
DORMER E500M2.3NO2 TAP M2.3 X 0.40 MM 5975437
CUTLINE 885432 HSS TAP BSF 1/2 X 16 SECOND
CUTLINE 885207 HSS TAP M16.0 X 1.5 TAPER FINE
CUTLINE 885206 HSS TAP M14.0 X 1.5 SECOND FINE
CUTLINE 885490 HSS TAP BA 1 PLUG
CUTLINE 885277 HSS TAP UNC 1/4 X 20 TAPER