CUTLINE 885198 HSS TAP M12.0 X 1.25 PLUG FINE
CUTLINE 885174 HSS TAP M3.0 X 0.35 PLUG FINE
See technical informationReferences
GISS Cutline:885198
Rubix:215A7590
EAN:3660338385001

Product details : CUTLINE 885198 HSS TAP M12.0 X 1.25 PLUG FINE
• General purpose metric fine tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
| Threading | metric |
|---|---|
| Body material | hss |
| Drilling diameter | 10.78 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Threading diameter | 12 mm |
| Total length | 85.72 mm |
| Thread depth | 42.07 mm |
| Direction of cutting | right |
Show UNSPSC/ECL@SS
£ 22.60 excl. VAT
/ Each
£ 27.12 incl. VAT
- In stock: Next day delivery
