CUTLINE 885564 HSS UNF SPIRAL POINT TAP 3/8 X 24 INCH
CUTLINE 885562 HSS UNF SPIRAL POINT TAP 1/4 X 28 INCH
See technical informationReferences
GISS Cutline:885564
Rubix:215A7938
EAN:3660338388460
Product details : CUTLINE 885564 HSS UNF SPIRAL POINT TAP 3/8 X 24 INCH
• ISO 529
• Tap tolerance: Class 2 for 2B fit
• Chamfer thread: 3-4
• Cutting rake: 7°
• Flute geometry: Spiral point
• Surface treatment: Bright
• Application: General purpose tapping for through holes
Technical specifications
Attributes
| Body material | hss |
|---|
Show UNSPSC/ECL@SS
£ 16.65 excl. VAT
/ Each
£ 19.98 incl. VAT
- Usually arrives within 14 working days

