Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885252 HSS TAP M20.0 X 1.5 TAPER CONDUIT
CUTLINE 885252 HSS TAP M20.0 X 1.5 TAPER CONDUIT
CUTLINE 885249 HSS TAP M16.0 X 1.5 TAPER CONDUIT
References
giss cutline:
885252
rubix:
215A7643
ean:
3660338385520
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885252 HSS TAP M20.0 X 1.5 TAPER CONDUIT
• General purpose metric conduit tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.70
excl. VAT
/
Each
£
59.64
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
DORMER E500M2.6NO2 TAP M2.6 X 0.45 MM 5975631
V-COIL 854/048C BSF TAP PLUG 1.5/8 X 8 TPI
DORMER E500M11NO2 TAP M11 X 1.50 MM 5975484
DORMER E500M2.3NO1 TAP M2.3 X 0.40 MM 5975432
DORMER E500M8NO6 TAP M8 X 1.25 MM 5977024
CUTLINE 885385 HSS STRAIGHT FLUTE TAP BSW 7/16 X 14 PLUG
CUTLINE 885126 HSS TAP M4.0 X 0.7 TAPER
CUTLINE 885289 HSS TAP UNC 1/2 X 13 TAPER
DORMER E500M1.7NO1 TAP M1.7 X 0.35 MM 5976993
DORMER E500M16NO6 TAP M16 X 2.00 MM 5975355
CUTLINE 885178 HSS TAP M5.0 X 0.5 TAPER FINE
CUTLINE 885225 HSS TAP M24.0 X 2.0 TAPER FINE
CUTLINE 885142 HSS TAP M9.0X1.25 SECOND
CUTLINE 885439 HSS TAP BSF 3/4 X 12 TAPER
CUTLINE 885285 HSS TAP UNC 3/8 X 16 PLUG