Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885285 HSS TAP UNC 3/8 X 16 PLUG
CUTLINE 885285 HSS TAP UNC 3/8 X 16 PLUG
CUTLINE 885276 HSS TAP UNC 10 X 24 PLUG
References
giss cutline:
885285
rubix:
215A7674
ean:
3660338385834
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885285 HSS TAP UNC 3/8 X 16 PLUG
• UNC individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.75
excl. VAT
/
Each
£
20.10
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
DORMER E102M6NO8 TAP M6 X 1.00 MM 5974874
DORMER E500M4NO3 TAP M4 X 0.70 MM 5976774
CUTLINE 885140 HSS TAP M8.0 X 1.25 PLUG
GUHRING 00886 012.006 HAND TAPS 9008860120060
CUTLINE 885145 HSS TAP M10.0 X 1.5 SECOND
CUTLINE 885146 HSS TAP M10.0 X 1.5 PLUG
DORMER E500M4.5NO2 TAP M4.5 X 0.75 MM 5976752
DORMER E500M14NO1 HSS METRIC COARSE HAND TAP GT M14.0 X 2.0MM TAPER
CUTLINE 885566 HSS UNF SPIRAL POINT TAP 1/2 X 20 INCH
CUTLINE 885556 HSS UNC SPIRAL POINT TAP 1/2 X 13 INCH
DORMER E500M2.6NO1 TAP M2.6 X 0.45 MM 5975584
CUTLINE 885434 HSS TAP BSF 9/16 X 16 TAPER
CUTLINE 885419 HSS TAP BSF 1/4 X 26 TAPER
CUTLINE 885291 HSS TAP UNC 1/2 X 13 PLUG
GUHRING 00886 012.005 HAND TAPS 9008860120050