Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885439 HSS TAP BSF 3/4 X 12 TAPER
CUTLINE 885439 HSS TAP BSF 3/4 X 12 TAPER
CUTLINE 885416 HSS TAP BSF 3/16 X 32 TAPER
References
giss cutline:
885439
rubix:
215A7823
ean:
3660338387319
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885439 HSS TAP BSF 3/4 X 12 TAPER
• BSF individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.00
excl. VAT
/
Each
£
48.00
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
CUTLINE 885250 HSS TAP M16.0 X 1.5 SECOND CONDUIT
CUTLINE 885437 HSS TAP BSF 5/8 X 14 SECOND
DORMER E500M20NO2 TAP M20 X 2.50 MM 5975610
CUTLINE 885497 HSS TAP BA 4 TAPER
GUHRING 00985 009.525 HAND TAPS 9009850095250
CUTLINE 885216 HSS TAP M20.0 X 2.0 TAPER FINE
CUTLINE 885304 HSS TAP UNC 1 X 8 TAPER
CUTLINE 885578 HSS BSW SPIRAL POINT TAP 1/2 X 12
DORMER E500M2.3NO3 TAP M2.3 X 0.40 MM 5975442
DORMER E500M16NO6 TAP M16 X 2.00 MM 5975355
CUTLINE 885176 HSS TAP M4.0 X 0.5 SECOND FINE
CUTLINE 885279 HSS TAP UNC 1/4 X 20 PLUG
CUTLINE 885588 HSS BSF SPIRAL POINT TAP 1/2 X 16
GUHRING 00886 012.007 HAND TAPS 9008860120070
CUTLINE 885402 HSS STRAIGHT FLUTE TAP BSW 1 X 8 SECOND