Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885289 HSS TAP UNC 1/2 X 13 TAPER
CUTLINE 885289 HSS TAP UNC 1/2 X 13 TAPER
CUTLINE 885274 HSS TAP UNC 10 X 24 TAPER
References
giss cutline:
885289
rubix:
215A7678
ean:
3660338385872
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885289 HSS TAP UNC 1/2 X 13 TAPER
• UNC individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.83
excl. VAT
/
Each
£
26.20
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
CUTLINE 885259 HSS TAP M32.0 X 1.5 SECOND CONDUIT
CUTLINE 885431 HSS TAP BSF 1/2 X 16 TAPER
GUHRING 00959 013.157 HAND TAPS 9009590131570
CUTLINE 885184 HSS TAP M8.0 X 1.0 TAPER FINE
DOR HSS TAP 7/16NO9
CUTLINE 885319 HSS TAP UNF 10 X 32 PLUG
DORMER E500M2.6NO1 TAP M2.6 X 0.45 MM 5975584
CUTLINE 885192 HSS TAP M10.0 X 1.25 PLUG FINE
CUTLINE 885296 HSS TAP UNC 5/8 X 11 SECOND
CUTLINE 885284 HSS TAP UNC 3/8 X 16 SECOND
DORMER E500M5X.9NO3 TAP M5 X 0.90 MM 5976910
DORMER E500M3X.6NO3 TAP M3 X 0.60 MM 5975720
GUHRING 01818 006.000 HAND TAPS 9018180060000
DOR HSS TAP 7/8NO8
CUTLINE 885211 HSS TAP M18.0 X 1.5 SECOND FINE