Standard manual thread-cutters Dormer
Total length | 80 mm |
---|---|
Body material | HSS |
Total length | 80 mm |
---|---|
Body material | HSS |
Drilling diameter | 10 mm |
Square drive adapter | 10 mm |
Coating | Steam Tempered |
Threading (inch) | 3/8 |
No. of threads per inch | 16 |
Threading diameter (inch) | 3/8 |
Usually arrives within 14 working days