Standard manual thread-cutters Gühring
Total length | 70 mm |
---|---|
Thread depth | 20 mm |
Body material | HSS |
Total length | 70 mm |
---|---|
Thread depth | 20 mm |
Body material | HSS |
Threading (inch) | BSP |
No. of threads per inch | 28 |
Threading diameter (inch) | G 1/4 |
Usually arrives within 14 working days