Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885319 HSS TAP UNF 10 X 32 PLUG
CUTLINE 885319 HSS TAP UNF 10 X 32 PLUG
CUTLINE 885319 HSS TAP UNF 10 X 32 PLUG
References
giss cutline:
885319
rubix:
215A7706
ean:
3660338386152
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885319 HSS TAP UNF 10 X 32 PLUG
• UNF individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.48
excl. VAT
/
Each
£
19.78
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
DORMER E500M2.6NO2 TAP M2.6 X 0.45 MM 5975631
GUHRING 01818 008.000 HAND TAP SET HSS-E-PM 3 PARTS
DORMER HSS TAP 5/16NO8 E1155/16NO8
DORMER FINEST FLUTE SERIAL TAP E105 M15 X 1.0 NO.9
CUTLINE 885205 HSS TAP M14.0 X 1.5 TAPER FINE
CUTLINE 885304 HSS TAP UNC 1 X 8 TAPER
DORMER E105M22X1.5NO9 TAP M22 X 1.50 MM 5974813
CUTLINE 885289 HSS TAP UNC 1/2 X 13 TAPER
CUTLINE 885290 HSS TAP UNC 1/2 X 13 SECOND
CUTLINE 885341 HSS TAP UNF 3/4 X 16 TAPER
CUTLINE 885463 HSS TAP BSPF 1/2 X 14 SECOND
CUTLINE 885498 HSS TAP BA 4 SECOND
DORMER E500M11NO2 TAP M11 X 1.50 MM 5975484
CUTLINE 885430 HSS TAP BSF 7/16 X 18 PLUG
DORMER E500M5X.9NO1 TAP M5 X 0.90 MM 5976902