Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 01818 006.000 HAND TAPS 9018180060000
GUHRING 01818 006.000 HAND TAPS 9018180060000
Standard manual thread-cutters Gühring
References
gühring:
9018180060000
rubix:
338A7990
ean:
4031093335416
Technical specifications
Threading diameter
6
mm
Thread
1
mm
Total length
56
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01818 006.000 HAND TAPS 9018180060000
Technical specifications
Attributes
Threading diameter
6
mm
Thread
1
mm
Total length
56
mm
Thread depth
16
mm
Body material
hss-e / pm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.18
excl. VAT
/
Each
£
84.22
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 885186 HSS TAP M8.0 X 1.0 PLUG FINE
CUTLINE 885210 HSS TAP M18.0 X 1.5 TAPER FINE
CUTLINE 885274 HSS TAP UNC 10 X 24 TAPER
DORMER E500 HSS TAP M1.4 NO. 1
CUTLINE 885403 HSS STRAIGHT FLUTE TAP BSW 1 X 8 PLUG
DORMER HSS TAP 1NO8 E1151NO8
CUTLINE 885402 HSS STRAIGHT FLUTE TAP BSW 1 X 8 SECOND
CUTLINE 885426 HSS TAP BSF 3/8 X 20 SECOND
CUTLINE 885458 HSS TAP BSPF 1/4 X 19 PLUG
CUTLINE 885296 HSS TAP UNC 5/8 X 11 SECOND
CUTLINE 885289 HSS TAP UNC 1/2 X 13 TAPER
DORMER E102M3NO8 TAP M3 X 0.50 MM 5974856
CUTLINE 885345 HSS TAP UNF 7/8 X 14 SECOND
DORMER E500M1.7NO2 TAP M1.7 X 0.35 MM 5976994
CUTLINE 885215 HSS TAP M20.0 X 1.5 PLUG FINE