Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885132 HSS TAP M6.0 X 1.0 TAPER
CUTLINE 885132 HSS TAP M6.0 X 1.0 TAPER
CUTLINE 885114 HSS TAP M2.0 X 0.4 TAPER
References
giss cutline:
885132
rubix:
215A7525
ean:
3660338384356
Technical specifications
Threading
M6x1
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885132 HSS TAP M6.0 X 1.0 TAPER
• General purpose metric coarse tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Threading
M6x1
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.23
excl. VAT
/
Each
£
13.48
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
CUTLINE 885380 HSS TAP BSW 3/8 X 16 TAPER
DORMER E500M48NO1 TAP M48 X 5.00 MM 5976844
CUTLINE 885565 HSS UNF SPIRAL POINT TAP 7/16 X 20 INCH
CUTLINE 885335 HSS TAP UNF 9/16 X 18 TAPER
CUTLINE 885566 HSS UNF SPIRAL POINT TAP 1/2 X 20 INCH
GUHRING 00985 009.525 HAND TAPS 9009850095250
GUHRING 00986 009.525 HAND TAPS 9009860095250
HELICOIL 160200P METRIC STRAIGHT FLUTE PLUG M16 X 2
CUTLINE 885339 HSS TAP UNF 5/8 X 18 SECOND
DORMER E500M2.3NO1 TAP M2.3 X 0.40 MM 5975432
DORMER FINEST FLUTE SERIAL TAP E105 M10 X 1.25 NO.9
DORMER FINEST FLUTE SERIAL TAP E105 M40 X 1.5 NO.9
DOR HSS TAP 9/16NO9
DORMER E500M20NO3 TAP M20 X 2.50 MM 5975614
DORMER E102M10NO8 TAP M10 X 1.50 MM 5974814