Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885300 HSS TAP UNC 3/4 X 10 PLUG
CUTLINE 885300 HSS TAP UNC 3/4 X 10 PLUG
CUTLINE 885276 HSS TAP UNC 10 X 24 PLUG
References
giss cutline:
885300
rubix:
215A7689
ean:
3660338385988
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885300 HSS TAP UNC 3/4 X 10 PLUG
• UNC individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.55
excl. VAT
/
Each
£
58.26
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
CUTLINE 885292 HSS TAP UNC 9/16 X 12 TAPER
DOR HSS TAP 5/16NO8
DORMER FINEST FLUTE SERIAL TAP E105 M20 X 1.0 NO.9
DORMER E500M39NO2 TAP M39 X 4.00 MM 5976944
DORMER E102M8NO8 TAP M8 X 1.25 MM 5974882
DORMER FINEST FLUTE SERIAL TAP E105 M12 X 1.5 NO.9
DOR HSS TAP 3/8NO9
CUTLINE 885337 HSS TAP UNF 9/16 X 18 PLUG
GUHRING 00959 013.157 HAND TAPS 9009590131570
CUTLINE 885275 HSS TAP UNC 10 X 24 SECOND
DORMER HSS TAP M5NO8 E101M5NO8
DORMER E500M11NO3 TAP M11 X 1.50 MM 5975486
DORMER FINEST FLUTE SERIAL TAP E105 M5 X .5 NO.9
CUTLINE 885379 HSS TAP BSW 5/16 X 18 PLUG
CUTLINE 885257 HSS TAP M25.0 X 1.5 PLUG CONDUIT