Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885257 HSS TAP M25.0 X 1.5 PLUG CONDUIT
CUTLINE 885257 HSS TAP M25.0 X 1.5 PLUG CONDUIT
CUTLINE 885251 HSS TAP M16.0 X 1.5 PLUG CONDUIT
References
giss cutline:
885257
rubix:
215A7648
ean:
3660338385575
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885257 HSS TAP M25.0 X 1.5 PLUG CONDUIT
• General purpose metric conduit tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.35
excl. VAT
/
Each
£
95.22
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
DORMER E500M18NO6 TAP M18 X 2.50 MM 5975385
DORMER E500M2.6NO3 TAP M2.6 X 0.45 MM 5975674
DORMER E500M9NO1 TAP M9 X 1.25 MM 5977040
DORMER E500M10NO1 TAP M10 X 1.50 MM 5975273
CUTLINE 885278 HSS TAP UNC 1/4 X 20 SECOND
CUTLINE 885466 HSS TAP BSPF 3/4 X 14 SECOND
CUTLINE 885161 HSS TAP M18.0 X 2.5 PLUG
DORMER HSS TAP 3/4NO8 E1153/4NO8
DOR HSCO TAP M24NO8
ROEBUCK HSS TAP M6.0 X 1.0 SECOND
DOR HSCO TAP M14NO8
CUTLINE 885180 HSS TAP M5.0 X 0.5 PLUG FINE
CUTLINE 885437 HSS TAP BSF 5/8 X 14 SECOND
CUTLINE 885376 HSS TAP BSW 1/4 X 20 PLUG
CUTLINE 885489 HSS TAP BA 1 SECOND