Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885458 HSS TAP BSPF 1/4 X 19 PLUG
CUTLINE 885458 HSS TAP BSPF 1/4 X 19 PLUG
CUTLINE 885455 HSS TAP BSPF 1/8 X 28 PLUG
References
giss cutline:
885458
rubix:
215A7840
ean:
3660338387487
Technical specifications
Body material
HSS
See all Specifications
Product details
Technical specifications
Product details : CUTLINE 885458 HSS TAP BSPF 1/4 X 19 PLUG
• BSPF individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Threading (inch)
1/4x19
''
No. of threads per inch
19
Threading diameter (inch)
1/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.62
excl. VAT
/
Each
£
24.74
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
DORMER FINEST FLUTE SERIAL TAP E105 M24 X 2.0 NO.9
DOR HSS TAP 6-40NO9
DORMER E105M15X1.0NO3 TAP 5974989
CUTLINE 885198 HSS TAP M12.0 X 1.25 PLUG FINE
DORMER E500M8NO2 TAP M8 X 1.25 MM 5977016
CUTLINE 885162 HSS TAP M20.0 X 2.5 TAPER
CUTLINE 885196 HSS TAP M12.0 X 1.25 TAPER FINE
GUHRING 00985 012.700 HAND TAPS 9009850127000
DORMER E500M12NO3 TAP M12 X 1.75 MM 5975296
CUTLINE 885493 HSS TAP BA 2 PLUG
GEDORE AF THREAD FILE 140 A 6409720
DORMER E500M9NO6 TAP M9 X 1.25 MM 5977051
CUTLINE 885260 HSS TAP M32.0 X 1.5 PLUG CONDUIT
CUTLINE 885253 HSS TAP M20.0 X 1.5 SECOND CONDUIT
CUTLINE 885215 HSS TAP M20.0 X 1.5 PLUG FINE