CUTLINE 885395 HSS STRAIGHT FLUTE TAP BSW 3/4 X 10 TAPER
CUTLINE 885365 HSS STRAIGHT FLUTE TAP BSW 1/8 X 40 TAPER
See technical informationReferences
GISS Cutline:885395
Rubix:215A7780
EAN:3660338386893

Product details : CUTLINE 885395 HSS STRAIGHT FLUTE TAP BSW 3/4 X 10 TAPER
• BSW individual tap
• Straight flute
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| No. of threads per inch | 10 |
| Threading diameter (inch) | 3/4 '' |
Show UNSPSC/ECL@SS
£ 55.67 excl. VAT
/ Each
£ 66.80 incl. VAT
- In stock: Next day delivery
