CUTLINE 885398 HSS STRAIGHT FLUTE TAP BSW 7/8 X 9 TAPER
CUTLINE 885365 HSS STRAIGHT FLUTE TAP BSW 1/8 X 40 TAPER
See technical informationReferences
GISS Cutline:885398
Rubix:215A7783
EAN:3660338386923

Product details : CUTLINE 885398 HSS STRAIGHT FLUTE TAP BSW 7/8 X 9 TAPER
• BSW individual tap
• Straight flute
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 19.25 mm |
| Tail diameter | 16 mm |
| Square drive adapter | 12.5 mm |
| No. of threads per inch | 9 |
| Threading diameter (inch) | 7/8 '' |
| Threading diameter | 22.225 mm |
| Total length | 118 mm |
| Thread depth | 38 mm |
| Direction of cutting | right |
Show UNSPSC/ECL@SS
£ 49.20 excl. VAT
/ Each
£ 59.04 incl. VAT
- Usually arrives within 14 working days
