Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885224 HSS TAP M24.0 X 1.5 PLUG FINE
CUTLINE 885224 HSS TAP M24.0 X 1.5 PLUG FINE
CUTLINE 885174 HSS TAP M3.0 X 0.35 PLUG FINE
References
giss cutline:
885224
rubix:
215A7616
ean:
3660338385261
Technical specifications
Body material
hss
Product details
Technical specifications
Product details : CUTLINE 885224 HSS TAP M24.0 X 1.5 PLUG FINE
• General purpose metric fine tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.75
excl. VAT
/
Each
£
92.10
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Check our products from related categories
DOR HSCO TAP M18NO8
ROEBUCK 885834 HEX DRIVE TAP 1/4 INCH M10
DORMER E500M8NO3 TAP M8 X 1.25 MM 5977020
GUHRING 00984 004.166 HAND TAPS 9009840041660
CUTLINE 885565 HSS UNF SPIRAL POINT TAP 7/16 X 20 INCH
CUTLINE 885134 HSS TAP M6.0 X 1.0 PLUG
CUTLINE 885295 HSS TAP UNC 5/8 X 11 TAPER
CUTLINE 885212 HSS TAP M18.0 X 1.5 PLUG FINE
DORMER HSS TAP 3/8NO9 E1193/8NO9
CUTLINE 885564 HSS UNF SPIRAL POINT TAP 3/8 X 24 INCH
CUTLINE 885198 HSS TAP M12.0 X 1.25 PLUG FINE
CUTLINE 885175 HSS TAP M4.0 X 0.5 TAPER FINE
DORMER E500M24NO6 TAP M24 X 3.00 MM 5975667
DORMER E105M22X1.5NO9 TAP M22 X 1.50 MM 5974813
CUTLINE 885251 HSS TAP M16.0 X 1.5 PLUG CONDUIT