CUTLINE 885587 HSS BSF SPIRAL POINT TAP 3/8 X 20
CUTLINE 885585 HSS BSF SPIRAL POINT TAP 1/4 X 26
See technical informationReferences
GISS Cutline:885587
Rubix:215A7959
EAN:3660338388675

Product details : CUTLINE 885587 HSS BSF SPIRAL POINT TAP 3/8 X 20
• ISO 529
• Tap tolerance: Class 2 for medium fit
• Chamfer thread: 3-4
• Cutting rake: 7°
• Flute geometry: Spiral point
• Surface treatment: Bright
• Application: General purpose tapping for through holes
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 8.3 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| No. of threads per inch | 20 |
| Threading diameter (inch) | 3/8 '' |
| Threading diameter | 9.53 mm |
| Total length | 80 mm |
| Thread depth | 20 mm |
| Direction of cutting | right |
Show UNSPSC/ECL@SS
£ 17.00 excl. VAT
/ Each
£ 20.40 incl. VAT
- Usually arrives within 14 working days
