References
GISS Cutline:885498
Rubix:215A7877
EAN:3660338387852

Product details : CUTLINE 885498 HSS TAP BA 4 SECOND
• BA individual tap
• Straight flute
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 3 mm |
| Tail diameter | 3.55 mm |
| Square drive adapter | 2.8 mm |
| No. of threads per inch | 38.48 |
| Threading diameter (inch) | ba 4 '' |
| Threading diameter | 3.62 mm |
| Total length | 50 mm |
| Thread depth | 13 mm |
| Direction of cutting | right |
Show UNSPSC/ECL@SS
£ 6.23 excl. VAT
/ Each
£ 7.48 incl. VAT
- Usually arrives within 14 working days
