Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00982 004.166 HAND TAPS 9009820041660
GUHRING 00982 004.166 HAND TAPS 9009820041660
Standard manual thread-cutters Gühring
References
gühring:
9009820041660
rubix:
345A4649
ean:
4031093271196
Technical specifications
Body material
HSS
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00982 004.166 HAND TAPS 9009820041660
Technical specifications
Attributes
Body material
HSS
Threading (inch)
UNC
No. of threads per inch
32
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.72
excl. VAT
/
Each
£
22.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 885578 HSS BSW SPIRAL POINT TAP 1/2 X 12
DORMER FINEST FLUTE SERIAL TAP E105 M16 X 1.5 NO.9
GUHRING 00985 012.700 HAND TAPS 9009850127000
DORMER E102M6NO8 TAP M6 X 1.00 MM 5974874
DORMER E500M18NO2 TAP M18 X 2.50 MM 5975375
DORMER FINEST FLUTE SERIAL TAP E105 M20 X 1.5 NO.9
DORMER E500M4.5NO6 TAP M4.5 X 0.75 MM 5976757
CUTLINE 885276 HSS TAP UNC 10 X 24 PLUG
SPIRAL POINT TAP HSS GT 5/16 BSW
CUTLINE 885164 HSS TAP M20.0 X 2.5 PLUG
CUTLINE 885506 HSS TAP BA 8 TAPER
CUTLINE 885453 HSS TAP BSPF 1/8 X 28 TAPER
SPIRAL POINT TAP HSS GT 1/8 BSW
GEDORE WHITWORTH THREADFILE 140 W
DORMER E500M4X.75NO3 TAP M4 X 0.75 MM 5976802