DORMER FINEST FLUTE SERIAL TAP E105 M24 X 1.5 NO.9
MF Hand Tap Straight Flute
See technical informationReferences
Dormer:E105M24X1.5NO9
Rubix:1073313
EAN:7320760080887



Product details : DORMER FINEST FLUTE SERIAL TAP E105 M24 X 1.5 NO.9
HSS hand tap for metric-fine thread uncoated DIN 2181 form C straight grooves 1.5xD, blind and through holes
For general use in steel <1200 N/2, cast iron, copper and brass, aluminum alloys, duraplasts and fiber-reinforced plastics. Metric fine (MF) hand tap with straight chip grooves. Robust HSS version for wire holes up to 1.5xD deep
For general use in steel <1200 N/2, cast iron, copper and brass, aluminum alloys, duraplasts and fiber-reinforced plastics. Metric fine (MF) hand tap with straight chip grooves. Robust HSS version for wire holes up to 1.5xD deep
Strengths
High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials
Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic
Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic
Applications
Can be used in general purpose applications for both ferrous and non-ferrous materials
For general use in steel <1200 N/2, cast iron, copper and brass, aluminum alloys, duraplasts and fiber-reinforced plastics
For general use in steel <1200 N/2, cast iron, copper and brass, aluminum alloys, duraplasts and fiber-reinforced plastics
Technical specifications
Attributes
| Threading | metric |
|---|---|
| Body material | hss |
| Drilling diameter | 22.5 mm |
| Coating | bright |
| Threading | 1,5 mm |
| Threading diameter | 24 mm |
| Total length | 90 mm |
| Thread depth | 22 mm |
Show UNSPSC/ECL@SS
£ 127.59 excl. VAT
/ Each
£ 153.11 incl. VAT
- Usually arrives within 14 working days
