MF Hand Tap Straight Flute
Threading | M15 |
---|---|
Threading diameter | 16 mm |
Thread | 2 mm |
Threading | M15 |
---|---|
Threading diameter | 16 mm |
Thread | 2 mm |
Total length | 70 mm |
Thread depth | 16 mm |
Body material | HSS |
Drilling diameter | 14 mm |
Coating | Bright |
Usually arrives within 14 working days