UNF Hand Tap Straight Flute
Total length | 45 mm |
---|---|
Body material | hss |
Total length | 45 mm |
---|---|
Body material | hss |
Drilling diameter | 4 mm |
Tail diameter | 4 mm |
Square drive adapter | 4 mm |
Coating | bright |
No. of threads per inch | 44 |
Threading diameter (inch) | 5 |
Usually arrives within 14 working days