References
Sandvik Coromant:T300-XM100IA-M5 C150
Rubix:318A8343
Manufacturer :8248238
EAN:7323226756890


Technical specifications
| Threading | m5 x 0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-XM100IA-M5C150 COROTAP OPTIMIZED FOR VERSATILITY 8248238
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m5 x 0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Tail diameter | 5 mm |
| Square drive adapter | 7.7 mm |
| Thread depth | 21 mm |
| Total length | 70 mm |
| Body material | hss / pm |
| No. of threads per inch | 31.75 |
Show UNSPSC/ECL@SS
£ 19.37 excl. VAT
/ Each
£ 23.24 incl. VAT
- Usually arrives within 14 working days