References
GISS Cutline:885500
Rubix:215A7879
EAN:3660338387876

Product details : CUTLINE 885500 HSS TAP BA 5 TAPER
• BA individual tap
• Straight flute
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 2.49 mm |
| Tail diameter | 3.15 mm |
| Square drive adapter | 2.5 mm |
| No. of threads per inch | 43 |
| Threading diameter (inch) | 0.126 '' |
| Threading diameter | 3.2 mm |
| Total length | 48 mm |
| Thread depth | 11 mm |
Show UNSPSC/ECL@SS
£ 19.26 excl. VAT
/ Each
£ 23.11 incl. VAT
- Usually arrives within 14 working days
