Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885341 HSS TAP UNF 3/4 X 16 TAPER
CUTLINE 885341 HSS TAP UNF 3/4 X 16 TAPER
CUTLINE 885317 HSS TAP UNF 10 X 32 TAPER
References
giss cutline:
885341
rubix:
215A7728
ean:
3660338386374
Technical specifications
Body material
hss
Product details
Technical specifications
Product details : CUTLINE 885341 HSS TAP UNF 3/4 X 16 TAPER
• UNF individual tap
• Straight flute
Technical specifications
Attributes
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.45
excl. VAT
/
Each
£
49.74
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
GUHRING 00886 010.006 HAND TAPS 9008860100060
DORMER E500M5X.9NO2 TAP M5 X 0.90 MM 5976907
CUTLINE 885252 HSS TAP M20.0 X 1.5 TAPER CONDUIT
CUTLINE 885139 HSS TAP M8.0 X 1.25 SECOND
DORMER E500M3.5NO3 TAP M3.5 X 0.60 MM 5975693
GUHRING 00863 006.000 HAND TAPS HSS
CUTLINE 885468 HSS TAP BSPF 1 X 11 TAPER
DOR HSCO TAP M18NO8
DOR HSCO TAP M20NO8
CUTLINE 885161 HSS TAP M18.0 X 2.5 PLUG
DORMER E500M4NO7 TAP M4 X 0.75 MM 5976785
GUHRING 00985 007.938 HAND TAPS SET HSS 2 PARTS
DORMER FINEST FLUTE SERIAL TAP E105 M24 X 1.5 NO.9
CUTLINE 885299 HSS TAP UNC 3/4 X 10 SECOND
DORMER E500 HSS METRIC COARSE HAND TAP GT M14.0 X 2.0MM SECOND