Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885441 HSS TAP BSF 3/4 X 12 PLUG
CUTLINE 885441 HSS TAP BSF 3/4 X 12 PLUG
CUTLINE 885418 HSS TAP BSF 3/16 X 32 PLUG
References
giss cutline:
885441
rubix:
215A7825
ean:
3660338387333
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885441 HSS TAP BSF 3/4 X 12 PLUG
• BSF individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.84
excl. VAT
/
Each
£
61.01
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
GUHRING 00860 003.000 HAND TAPS 9008600030000
DORMER E500M16NO3 TAP M16 X 2.00 MM 5975349
DORMER E500M2NO1 TAP M2 X 0.40 MM 5975724
CUTLINE 885388 HSS TAP BSW 1/2 X 12 PLUG
DORMER FINEST/FL SERIAL TAP E105 M18 X 1.0 NO.9
DORMER E500M1.6NO2 TAP M1.6 X 0.35 MM 5976988
CUTLINE 885276 HSS TAP UNC 10 X 24 PLUG
CUTLINE 885431 HSS TAP BSF 1/2 X 16 TAPER
DOR HSS TAP 1/4NO9
CUTLINE 885374 HSS TAP BSW 1/4 X 20 TAPER
GUHRING 01818 010.000 HAND TAPS 9018180100000
CUTLINE 885156 HSS TAP M16.0 X 2.0 TAPER
CUTLINE 885117 HSS TAP M2.5 X 0.45 TAPER
CUTLINE 885168 HSS TAP M30 X 3.5 TAPER
CUTLINE 885403 HSS STRAIGHT FLUTE TAP BSW 1 X 8 PLUG