Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00886 010.006 HAND TAPS 9008860100060
GUHRING 00886 010.006 HAND TAPS 9008860100060
Standard manual thread-cutters Gühring
References
gühring:
9008860100060
rubix:
345A2497
ean:
4031093262835
Technical specifications
Threading diameter
10
mm
Thread
1.25
mm
Total length
63
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00886 010.006 HAND TAPS 9008860100060
Technical specifications
Attributes
Threading diameter
10
mm
Thread
1.25
mm
Total length
63
mm
Thread depth
20
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.63
excl. VAT
/
Each
£
36.76
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 885487 HSS TAP 0BA PLUG
CUTLINE 885460 HSS TAP BSPF 3/8 X 19 SECOND
CUTLINE 885213 HSS TAP M20.0 X 1.5 TAPER FINE
DORMER E500M56NO3 TAP M56 X 5.50 MM 5977032
DORMER E1191/4NO9 TAP 1/4 INCH X 19 5975650
DORMER E500M1NO2 TAP M1 X 0.25 MM 5977031
DOR HSS TAP 5/8NO9
CUTLINE 885152 HSS TAP M12.0 X 1.75 PLUG
DORMER E500M1.4NO3 TAP M1.4 X 0.30 MM 5976985
DORMER E500M2.5NO3 TAP M2.5 X 0.45 MM 5975461
CUTLINE 885440 HSS TAP BSF 3/4 X 12 SECOND
CUTLINE 885401 HSS STRAIGHT FLUTE TAP BSW 1 X 8 TAPER
DORMER FINEST FLUTE SERIAL TAP E105 M18 X 1.5 NO.9
CUTLINE 885145 HSS TAP M10.0 X 1.5 SECOND
CUTLINE 885329 HSS TAP UNF 7/16 X 20 TAPER