Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
CUTLINE 885639 METRIC FINE SPLIT DIE M16 X 1.00 X 1.1/2 INCH O/D
CUTLINE 885639 METRIC FINE SPLIT DIE M16 X 1.00 X 1.1/2 INCH O/D
CUTLINE 885629 METRIC FINE SPLIT DIE M6 X 13/16OD
References
giss cutline:
885639
rubix:
215A8006
ean:
3660338389146
Product details
Technical specifications
Product details : CUTLINE 885639 METRIC FINE SPLIT DIE M16 X 1.00 X 1.1/2 INCH O/D
• BS 1127
• Tolerance: 6g
• Chamfer lead: 1.5 threads
• Surface treatment: Bright
• Application: For hand or machine production
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.90
excl. VAT
/
Each
£
69.48
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
DORMER F1801/4 GUN NOSED DIE 1/4 INCH X 18 5977760
DOR HSS DIE M7X1
DORMER F330 ROUND SPLIT DIE HSS GT 8 UNF 13/16 O/D
GUHRING 00152 007.000 MACHINE TAPS 9001520070000
SEALEY TAP &DIE SET AK3015
GUHRING 00176 026.441 MACHINE TAPS 9001760264410
GUHRING 00162 024.008 MACHINE TAPS 9001620240080
DORMER F13010-32 GUN NOSED DIE NO.10 X 32 5977876
DORMER HSS DIE NUT M8 X 1.0 F110M8X1.0
WALTERPROT 62000-UNC1/4 DIES 5079573
DORMER F100M8 GUN NOSED DIE M8 X 1.25 MM 5978686
DOR HSS DIE 1.1/4
WALTERPROT 60003-M2.5 DIES 5079280
WALTERPROT 62000-UNC2 DIES 5079574
GUHRING 00152 003.000 MACHINE TAPS 9001520030000